Spherical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 386 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Bearing Clearance | C3 |
Series | 213..-E1 |
Cage | Polyamide |
Reference speed | 7300 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 72000 N |
Sealing | Open |
Usually arrives within 14 working days