Precision / Spindle bearing Timken 2MM9106WICRDUL, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Spindle Angular Contact Ball Bearing
See technical informationSee documentsReferences
Timken:2MM9106WICRDUL
Rubix:101A4760
EAN:0087796072138



Documents
Product details : TIMKEN 2MM9106WICRDUL SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | 9100wi (fafnir) |
| Material | steel |
| Cage | brass |
| Weight | 0.226 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 10300 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 245.40 excl. VAT
/ Each
£ 294.48 incl. VAT
- Usually arrives within 14 working days
