WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)
Splicing Connector
See technical informationSee documentsReferences
Wago:51005561
Rubix:234A6669

Documents
Product details : WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)
222-412 Lever Connector Pack 20 Blister (H)14.5 mm x (W)12.4 mm x (D)20.5 mm
Technical specifications
Attributes
| Type | splicing connector |
|---|---|
| Model | 222 |
| Material | copper (connectable conductor) |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Delivery usually within ( 2 ) days