• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PHILEX 70403RE 2-GANG MODULAR FACEPLATE

PHILEX 70403RE 2-GANG MODULAR FACEPLATE

Modular Faceplate

See technical information

References

Philex:70403RE
Rubix:234A5934
brand logo
brand logo

Technical specifications

Typemodular faceplate

Product details : PHILEX 70403RE 2-GANG MODULAR FACEPLATE


2-GAng Modular Faceplate

Technical specifications


Attributes
Typemodular faceplate
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

CABLOFIL MRFB150PG 150MM 90 FLAT BEND (W)150 MM X (D)25 MMF4P (FIRST FOR PERFORMANCE) F4PHSP190100 HEATSHRINK PACK 19.0 - 10.0MMSWA (SPECIALISED WIRING ACCESSORIES) FFC2 25MM X 16MM FIREFLY INTERNALBRITCLIP EP52021407 CR412 BAG 25 4-7MM SNAP CLIP PACK OF 25TAMLEX TB213 GUSSET BASE PLATE BRACKET TAMSTRUTROBSON PRODUCTS SLBLU4R BLUE SLEEVING 4MM ON A REEL (L)100 M X (DIA)4ENGEX ACCESSORIES 611014 IPO1.5 INS TERM PUSH ON RED 1.5MM PACK OF 100TAMLEX CABLE TRAY BRACKET STO3TAMLEX TGTT22 50MM X TURNBUCKLE GUSSET TEE - TOP (H)50 MM (W)50TAMLEX TA101 41X41MM PVC END CAP TAMSTRUT (H)40 MM X (W)40 MMSCOLMORE INTERNATIONAL LIMITED WA096 2 GANG 35MM DEEP GALVANISED STEELLGA SELECTRIC SP-RCD13FCU RCD SPURCABLOFIL LT2FS SUSPENSION FITTING PACK 10 (H)50 MM X (W)50 OFLGA SELECTRIC LGBULKCON 1 TO 2 GANG SWITCHED 13A CONVERTER S (H)84 MMENGEX ACCESSORIES 641004 2.5MM CORD END TERMINAL GREY 100PK (L)8 MM PA
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap