NIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISED

Conduit Box

See technical informationSee documents

References

Niglon:CBA25G
Rubix:234A5683
brand logo

Technical specifications

Typeniglon cba25g 25mm angle 2 way box galvanised

Documents

Product details : NIGLON CBA25G 25MM ANGLE 2 WAY BOX GALVANISED


25mm Angle 2 Way Box Galvanised

Technical specifications


Attributes
Typeniglon cba25g 25mm angle 2 way box galvanised
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
  • Delivery usually within ( 3 ) days