• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. EMITEX EM04.009 CAGE NUTS & BOLTS BAG 50

EMITEX EM04.009 CAGE NUTS & BOLTS BAG 50

Cabinet Enclosures and Accessories

See technical informationSee documents

References

Emitex:EM04.009
Rubix:234A5949
brand logo
brand logo

Technical specifications

Typecage nut
See all Specifications

Documents

Product details : EMITEX EM04.009 CAGE NUTS & BOLTS BAG 50


Cage Nuts & Bolts Bag 50

Technical specifications


Attributes
Typecage nut
Modelem04
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

ZEROBURN FPS302R FIX SADDLE RED 7.0-7.5MM PACK OF 50LEGRAND 037687 0.75MM BLUE BOOTLACE FERRULEMENNEKES 143PA WALL SOCKET IP67 125A 5P 400V 6HTAMLEX TGBO44 100MM X TURNBUCKLE 90 GUSSET BEND (H)100 MM (W)1BRITCLIP EP52022412 CR819 BAG 25 8-12MM SNAP CLIP PACK OF 25ENGEX ACCESSORIES GX01125 14.0MM ROUND CLIP BLACK PACK OF 100NIGLON HSP20G 20MM HEX STOPPING PLUG GALVANISEDSPARTEX 887755 UK - FAST USB CHARGER 5V2AENGEX ACCESSORIES 630806 CT35M12 CRIMP-PAK COPPER TUBE TERMINAL (L)45LGA SELECTRIC MOD-7 1 GANG BT TELEPHONE SOCKET SLAVE - WHITE (H)50 MMLEGRAND 037661 STARFIX FERRULE 0.5MM2DETA ELECTRICAL DB2546 35MM 2+1 GANG DRY LINING BOX (H)86 MM X (D)35 MPHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLETELE NSYTRV352 SCREW TERMINAL FEED THROUGH (L)60.2 MM X (H)65.7 MM X (MENNEKES 14501 16A 110V 3PIN SOCKET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap