KNIPEX 8551250AF SPRING HOSE CLAMP PLIERS WITH LOCKING DE 250MM
Spring Hose Clamp Pliers
See technical informationReferences
Knipex:85 51 250 AF
Rubix:2527767
EAN:4003773078623





Product details : KNIPEX 8551250AF SPRING HOSE CLAMP PLIERS WITH LOCKING DE 250MM
85 51 250 AF Spring Hose Clamp Pliers
Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. the locking device enables simple and secure work on clamps under tension without effort. One-hand release. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range.
Capacity: Ø max. 70 mm Adjustment positions: 19
Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design; narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. the locking device enables simple and secure work on clamps under tension without effort. One-hand release. can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. allows more than 40 mm clamping range.
The locking device enables simple and secure work on clamps under tension without effort. One-hand release. Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size. Allows more than 40 mm clamping range. Rotating, universal grip inserts for reliably gripping the clamps in all positions. Jaw inserts can also be rotated under load. Extremely good leverage which allows clamps to be opened easily without great effort. Slim head design. Narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. Additional function: detach hoses gently using the serrated jaw. Chrome vanadium electric steel, forged, oil-hardened
Strengths
Rotating, universal grip inserts for reliably gripping the clamps in all positions
Jaw inserts can also be rotated under load
Extremely good leverage which allows clamps to be opened easily without great effort
Slim head design; narrow head width and rotating grip inserts make this ideal to use in confined areas
Additional function: detach hoses gently using the serrated jaw
The locking device enables simple and secure work on clamps under tension without effort
One-hand release
Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size
Allows more than 40 mm clamping range
Jaw inserts can also be rotated under load
Extremely good leverage which allows clamps to be opened easily without great effort
Slim head design; narrow head width and rotating grip inserts make this ideal to use in confined areas
Additional function: detach hoses gently using the serrated jaw
The locking device enables simple and secure work on clamps under tension without effort
One-hand release
Can be used for standard, space-saving, spring wire hose clamps and for spring band clamps up to 70 mm nominal size
Allows more than 40 mm clamping range
Technical specifications
Attributes
| Type | black atramentized |
|---|---|
| Material | chrome vanadium electric steel |
Show UNSPSC/ECL@SS
£ 76.30 excl. VAT
/ Each
£ 91.56 incl. VAT
- Delivery usually within ( 14 ) days