CLIMB-IT CAV957 FOLDING TELESCOPIC LARGE PLATFORM STEP WITH SAFETY GAT


Dog-leg stairways/platform stairways Climb-It

References
climb-it:CAV957
rubix:386A6747
manufacturer :CAV957
brand logo
brand logo

Product details : CLIMB-IT CAV957 FOLDING TELESCOPIC LARGE PLATFORM STEP WITH SAFETY GAT


Extended Platform Height: 1830mm
Unextended Height L x W x H : 1964 x 3328 x 2817 mm
Folded Size L x W x H: 438 x 799 x 2646 mm
Weight kg: 31

Strengths

Locking stabilisers for extra safety

Applications

Transports/organises goods

Technical specifications


Attributes
No attributes to display for this product
£ 1,669.22 excl. VAT
/ Each
£ 2,003.06 incl. VAT
  • Usually arrives within 14 working days