TSUBAKI 21723000180 TAPERBUSH SPROCKET 17T 10B1/1610 HARDENED TEETH
Sprocket 08B1/2012 30T hardened
See technical informationReferences
Tsubaki:10B1/1610 17T
Rubix:230A9300
Manufacturer :21723000180
EAN:8718472598568

Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 17 |
Product details : TSUBAKI 21723000180 TAPERBUSH SPROCKET 17T 10B1/1610 HARDENED TEETH
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Number of teeth | 17 |
| ISO code | 10b-1 |
| Material | steel |
| Weight | 0.38 kg |
| Total width | 25 mm |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ Each
£ 10.68 incl. VAT
- Usually arrives within 14 working days