MECALINE 886930 P06B1019R 3SR19 BS SIMPLEX HARDENED TOOTH PILOT BORED

Sprocket Pilot Bore Hardened Teeth

See technical informationSee documents
References
Mecaline:P06B1019R
Rubix:254A9749
EAN:3660338403071
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth19
See all Specifications
Documents

Product details : MECALINE 886930 P06B1019R 3SR19 BS SIMPLEX HARDENED TOOTH PILOT BORED


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 19 teeth - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth19
ISO code06b-1
Materialc45 steel
Hub diameter45 mm
Pitch diameter57.87 mm
Outer diameter61.3 mm
Total width28 mm
Show UNSPSC/ECL@SS
£ 2.56 excl. VAT
/ Each
£ 3.07 incl. VAT
  • Usually arrives within 14 working days