TAPER LOCK SPROCKET 06B-2 3/8 INCH DUPLEX WITH 45 TOOTH 1610 STEEL

Sprocket for Taper Lock®

See technical information
References
Fenner:3/8D-45T-TL-FEN
Rubix:405A9851
Manufacturer :026A0245
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth45
See all Specifications

Product details : TAPER LOCK SPROCKET 06B-2 3/8 INCH DUPLEX WITH 45 TOOTH 1610 STEEL


Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 06B-2 Z=45 Taper Lock® 1610

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth45
ISO code06b-2
Materialc45 steel
Hub diameter80 mm
Pitch diameter136.55 mm
Outer diameter141 mm
Weight1.18 kg
Total width15.4 mm
Crown circle diameter140.7 mm
Show UNSPSC/ECL@SS
£ 61.10 excl. VAT
/ Each
£ 73.32 incl. VAT
  • Delivery usually within ( 2 ) days