TAPER LOCK SPROCKET 12B-3 3/4 INCH TRIPLEX WITH 17 TOOTH 2012 STEEL
Sprocket for Taper Lock®
See technical informationReferences
Fenner:3/4T-17T-TL-FEN
Rubix:405A9967
Manufacturer :026D0317


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
Product details : TAPER LOCK SPROCKET 12B-3 3/4 INCH TRIPLEX WITH 17 TOOTH 2012 STEEL
Fenner PLUS steel sprockets have flame hardened teeth to just below the tooth root which dramatically improves both chain and sprocket life by up to 50% and by allowing accurate mesh to be maintained longer and thereby reducing drive noise. Made for optimised performance with Fenner PLUS chain they are offered in a wide range to sizes in simplex, duplex and triplex making full use of the Taper Lock bush system for ease of mounting.
Sprocket Fenner PLUS 12B-3 Z=17 Taper Lock® 2012
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pitch diameter | 103.68 mm |
| Outer diameter | 112 mm |
| Total width | 49.8 mm |
| Crown circle diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 93.52 excl. VAT
/ Each
£ 112.22 incl. VAT
- Delivery usually within ( 2 ) days