CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 21 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2D-21T-PB-FEN
Rubix:406A0113
Manufacturer :027B0221

Product details : CHAIN SPROCKET PILOT BORE 08B-2 BS 1/2 X 5/16 INCH DUPLEX 21 TEETH
Sprocket 08B-2 Z=21 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 85.22 mm |
| Outer diameter | 89.7 mm |
| Weight | 1290 kg |
| Total width | 40 mm |
| Crown circle diameter | 89.7 mm |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ Each
£ 29.52 incl. VAT
- Delivery usually within ( 2 ) days
