MECALINE 883196 P10B1095 5SR95 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1095
Rubix:254A6943
Manufacturer :883196
EAN:3660338366130


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
Documents
Product details : MECALINE 883196 P10B1095 5SR95 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 10b-1 |
| Material | gg25 cast iron |
| Total width | 56 mm |
Show UNSPSC/ECL@SS
£ 77.67 excl. VAT
/ Each
£ 93.20 incl. VAT
- Usually arrives within 14 working days