MECALINE 857134 PMA06B2114 32-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA06B2114
Rubix:254A7651
Manufacturer :857134
EAN:3660338123993


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 114 |
Documents
Product details : MECALINE 857134 PMA06B2114 32-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 114 teeth (1615) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 114 |
| ISO code | 06b-2 |
| Material | gg25 cast iron |
| Hub diameter | 95 mm |
| Pitch diameter | 345.68 mm |
| Outer diameter | 349.5 mm |
| Total width | 38 mm |
| Crown circle diameter | 349.5 mm |
Show UNSPSC/ECL@SS
£ 64.17 excl. VAT
/ Each
£ 77.00 incl. VAT
- Usually arrives within 14 working days