Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 17 |
Chain pitch | 8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 17 |
ISO code | 05B-2 |
Pilot bore diameter | 8 mm |
Hub diameter | 10 mm |
Pitch diameter | 43.53 mm |
Outer diameter | 46.8 mm |
Material | C45 steel |
Drilling diameter | 10 mm |
Total width | 20 mm |
Crown circle diameter | 46.8 mm |
Usually arrives within 14 working days