MECALINE P16B2021 866110 SPROCKET 21 TH. 16B2 (25,40) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P16B2021
Rubix:222A6923
Manufacturer :866110
EAN:3660338202964

Documents
Product details : MECALINE P16B2021 866110 SPROCKET 21 TH. 16B2 (25,40) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 21 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 21 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Total width | 70 mm |
| Crown circle diameter | 181.2 mm |
Show UNSPSC/ECL@SS
£ 113.60 excl. VAT
/ Each
£ 136.32 incl. VAT
- In stock: Next day delivery
