Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 13 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 13 |
ISO code | 20B-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 132.65 mm |
Outer diameter | 147.8 mm |
Material | C45 steel |
Drilling diameter | 20 mm |
Total width | 115 mm |
Crown circle diameter | 147.8 mm |
Usually arrives within 14 working days