MECALINE 887111 P10B2015R 5DR15 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P10B2015R
Rubix:254A9928
EAN:3660338404863


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
Documents
Product details : MECALINE 887111 P10B2015R 5DR15 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 15 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 15 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 59 mm |
| Pitch diameter | 76.36 mm |
| Outer diameter | 83 mm |
| Total width | 40 mm |
| Crown circle diameter | 83 mm |
Show UNSPSC/ECL@SS
£ 6.49 excl. VAT
/ Each
£ 7.79 incl. VAT
- Usually arrives within 14 working days