MECALINE 887269 P16B2023R 8DR23 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P16B2023R
Rubix:255A0085
EAN:3660338406423

Documents
Product details : MECALINE 887269 P16B2023R 8DR23 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B2 - 23 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 23 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 130 mm |
| Pitch diameter | 186.53 mm |
| Outer diameter | 197.5 mm |
| Total width | 70 mm |
| Crown circle diameter | 197.5 mm |
Show UNSPSC/ECL@SS
£ 64.94 excl. VAT
/ Each
£ 77.93 incl. VAT
- Usually arrives within 14 working days
