Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 15 |
Chain pitch | 19.05 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 15 |
ISO code | 12b-3 |
Pilot bore diameter | 20 mm |
Hub diameter | 71 mm |
Pitch diameter | 91.63 mm |
Outer diameter | 99.8 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 70 mm |
Crown circle diameter | 99.8 mm |
Usually arrives within 14 working days