CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 38 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1D-38T-PB-FEN
Rubix:406A0260
Manufacturer :027E0238

Product details : CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 38 TEETH
Sprocket 16B-2 Z=38 pilot bored 25mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 307.59 mm |
| Outer diameter | 320.7 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 320.7 mm |
Show UNSPSC/ECL@SS
£ 475.31 excl. VAT
/ Each
£ 570.37 incl. VAT
- Delivery usually within ( 2 ) days
