Sprocket Pilot Bore Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
ISO code | 12b-2 |
Pilot bore diameter | 20 mm |
Pitch diameter | 182.25 mm |
Outer diameter | 190.5 mm |
Material | c45 steel |
Drilling diameter | 20 mm |
Total width | 50 mm |
Crown circle diameter | 190.5 mm |
In stock: Next day delivery