Sprocket Pilot Bore Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 16 |
ISO code | 05B-1 |
Hub diameter | 30 mm |
Pitch diameter | 41.01 mm |
Outer diameter | 44.3 mm |
Material | C45 Steel |
Drilling diameter | 8 mm |
Total width | 24 mm |
Usually arrives within 14 working days