Sprocket Pilot Bore Duplex
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 19 |
ISO code | 24b-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 231.49 mm |
Outer diameter | 246.5 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 100 mm |
Crown circle diameter | 246.5 mm |
Usually arrives within 14 working days