MECALINE 883297 P28B2076 14DR76 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P28B2076
Rubix:254A7438
Manufacturer :883297
EAN:3660338367144

Documents
Product details : MECALINE 883297 P28B2076 14DR76 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 76 |
| ISO code | 28b-2 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Hub diameter | 200 mm |
| Total width | 130 mm |
| Crown circle diameter | 1095 mm |
Show UNSPSC/ECL@SS
£ 2,459.43 excl. VAT
/ Each
£ 2,951.32 incl. VAT
- Usually arrives within 14 working days
