Sprocket Pilot Bore Duplex
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 9 |
Chain pitch | 12.7 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 9 |
ISO code | 08B-2 |
Pilot bore diameter | 10 mm |
Pitch diameter | 37.13 mm |
Outer diameter | 41 mm |
Material | C45 steel |
Drilling diameter | 10 mm |
Total width | 32 mm |
Crown circle diameter | 41 mm |
Usually arrives within 14 working days