MECALINE 876342 P10B2032 5DR32 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P10B2032
Rubix:254A6955
EAN:3660338299186


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 32 |
Documents
Product details : MECALINE 876342 P10B2032 5DR32 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 32 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 32 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 161.95 mm |
| Outer diameter | 168.9 mm |
| Total width | 45 mm |
| Crown circle diameter | 168.9 mm |
Show UNSPSC/ECL@SS
£ 21.06 excl. VAT
/ Each
£ 25.27 incl. VAT
- Usually arrives within 14 working days