MECALINE PMA06B2022 857121 SPROCKET 22 TH. 06B2 ( 9,52) D TL 1108
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA06B2022
Rubix:222A6693
Manufacturer :857121
EAN:3660338123863

Documents
Product details : MECALINE PMA06B2022 857121 SPROCKET 22 TH. 06B2 ( 9,52) D TL 1108
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 22 teeth (1108) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 22 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Hub diameter | 52 mm |
| Pitch diameter | 66.93 mm |
| Outer diameter | 71 mm |
| Total width | 22 mm |
| Crown circle diameter | 71 mm |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Usually arrives within 14 working days
