MECALINE P20B1019 866125 SPROCKET 19 TH. 20B1 (31,75) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P20B1019
Rubix:222A6937
Manufacturer :866125
EAN:3660338203114


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
Documents
Product details : MECALINE P20B1019 866125 SPROCKET 19 TH. 20B1 (31,75) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 19 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 192.91 mm |
| Outer diameter | 208.1 mm |
| Total width | 50 mm |
| Crown circle diameter | 208.1 mm |
Show UNSPSC/ECL@SS
£ 53.47 excl. VAT
/ Each
£ 64.16 incl. VAT
- In stock: Next day delivery