MECALINE 876608 P24B2026 12DR26 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P24B2026
Rubix:254A7304
EAN:3660338301841

Documents
Product details : MECALINE 876608 P24B2026 12DR26 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B2 - 26 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
| ISO code | 24b-2 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 316.08 mm |
| Outer diameter | 331 mm |
| Total width | 100 mm |
| Crown circle diameter | 331 mm |
Show UNSPSC/ECL@SS
£ 182.05 excl. VAT
/ Each
£ 218.46 incl. VAT
- Usually arrives within 14 working days
