Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 38 |
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 38 |
ISO code | 16b-2 |
Pilot bore diameter | 29 mm |
Hub diameter | 130 mm |
Pitch diameter | 307.59 mm |
Outer diameter | 320.7 mm |
Material | c45 steel |
Drilling diameter | 39 mm |
Total width | 70 mm |
Crown circle diameter | 320.7 mm |
Usually arrives within 14 working days