SKF Sprocket BS Simplex Taper Bush PHS 12B-1TB.. Series
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 40 |
Logistic Weight | 1 800 g |
---|---|
Chain pitch | 19.05 mm |
Profile | simplex (1) |
Number of teeth | 40 |
ISO code | 12b-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Material | steel |
Total width | 45 mm |
Usually arrives within 14 working days