MECALINE 883155 P08B2045 4DR45 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P08B2045
Rubix:254A6892
Manufacturer :883155
EAN:3660338365720

Documents
Product details : MECALINE 883155 P08B2045 4DR45 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
| ISO code | 08b-2 |
| Material | gg25 cast iron |
| Total width | 50 mm |
Show UNSPSC/ECL@SS
£ 25.01 excl. VAT
/ Each
£ 30.01 incl. VAT
- Usually arrives within 14 working days
