MECALINE P06B1032 865883 SPROCKET 32 TH. 06B1 ( 9,52) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P06B1032
Rubix:222A6763
Manufacturer :865883
EAN:3660338200694


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
Documents
Product details : MECALINE P06B1032 865883 SPROCKET 32 TH. 06B1 ( 9,52) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B1 - 32 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 97.17 mm |
| Outer diameter | 101.3 mm |
| Total width | 30 mm |
| Crown circle diameter | 101.3 mm |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- In stock: Next day delivery