Sprocket Pilot Bore Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 50 |
ISO code | 12B-1 |
Pilot bore diameter | 23 mm |
Hub diameter | 110 mm |
Pitch diameter | 303.39 mm |
Outer diameter | 312.3 mm |
Material | C45 Steel |
Drilling diameter | 23 mm |
Total width | 56 mm |
Crown circle diameter | 312.3 mm |
Usually arrives within 14 working days