CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 16 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/4S-16T-PB-FEN
Rubix:406A0187
Manufacturer :027D0116
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth16
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 16 TEETH


Sprocket 12B-1 Z=16 pilot bored 16mm

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth16
ISO code12b-1
Materialc45 steel
Pilot bore diameter16 mm
Hub diameter75 mm
Pitch diameter97.65 mm
Outer diameter105.5 mm
Weight1.34 kg
Total width11.1 mm
Crown circle diameter105.5 mm
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
  • Delivery usually within ( 2 ) days