Sprocket Pilot Bore Duplex
Chain pitch | 8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 15 |
Chain pitch | 8 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 15 |
ISO code | 05B-2 |
Pilot bore diameter | 10 mm |
Pitch diameter | 38.48 mm |
Outer diameter | 41.7 mm |
Material | C45 steel |
Drilling diameter | 10 mm |
Total width | 18 mm |
Crown circle diameter | 41.7 mm |
Usually arrives within 14 working days