MECALINE PMA08B1022 857152 SPROCKET 22 TH. 08B1 (12,70) S TL 1610

Sprocket - Taper Bore Type Simplex

See technical informationSee documents
References
Mecaline:PMA08B1022
Rubix:222A6697
Manufacturer :857152
EAN:3660338124167
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth22
See all Specifications
Documents

Product details : MECALINE PMA08B1022 857152 SPROCKET 22 TH. 08B1 (12,70) S TL 1610


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B1 - 22 teeth (1610) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth22
ISO code08b-1
Materialc45 steel
Hub diameter71 mm
Pitch diameter89.24 mm
Outer diameter93.8 mm
Total width25 mm
Crown circle diameter93.8 mm
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
  • In stock: Next day delivery