Sprocket Pilot Bore Simplex
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
Chain pitch | 15.875 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
ISO code | 10b-1 |
Pilot bore diameter | 23 mm |
Pitch diameter | 288.18 mm |
Outer diameter | 296 mm |
Material | c45 steel |
Drilling diameter | 23 mm |
Total width | 32 mm |
Crown circle diameter | 296 mm |
Usually arrives within 14 working days