MECALINE 857297 PMA12B3027 63-27 TRIPLEX TAPER LOCK SPROCKET 27 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA12B3027
Rubix:254A7698
Manufacturer :857297
EAN:3660338125591


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 27 |
Documents
Product details : MECALINE 857297 PMA12B3027 63-27 TRIPLEX TAPER LOCK SPROCKET 27 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B3 - 27 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 27 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 164 mm |
| Outer diameter | 172.3 mm |
| Total width | 51 mm |
| Crown circle diameter | 172.3 mm |
Show UNSPSC/ECL@SS
£ 47.34 excl. VAT
/ Each
£ 56.81 incl. VAT
- Usually arrives within 14 working days