MECALINE 887174 P12B1045R 6SR45 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P12B1045R
Rubix:254A9991
EAN:3660338405488


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
Documents
Product details : MECALINE 887174 P12B1045R 6SR45 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 45 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 45 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Pilot bore diameter | 23 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 273.09 mm |
| Outer diameter | 282.5 mm |
| Total width | 56 mm |
| Crown circle diameter | 282.5 mm |
Show UNSPSC/ECL@SS
£ 45.67 excl. VAT
/ Each
£ 54.80 incl. VAT
- Usually arrives within 14 working days