MECALINE PMA16B2017 82-17 DUPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2017
Rubix:45036382
Manufacturer :857330
EAN:3660338125911

Documents
Product details : MECALINE PMA16B2017 82-17 DUPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 17 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Pitch diameter | 138.22 mm |
| Outer diameter | 149 mm |
| Total width | 47.7 mm |
| Crown circle diameter | 149 mm |
Show UNSPSC/ECL@SS
£ 53.43 excl. VAT
/ Each
£ 64.12 incl. VAT
- In stock: Next day delivery
