Sprocket Pilot Bore Hardened Teeth
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
ISO code | 32B-1 |
Pilot bore diameter | 30 mm |
Hub diameter | 145 mm |
Pitch diameter | 212.29 mm |
Outer diameter | 232.8 mm |
Material | C45 Steel |
Drilling diameter | 30 mm |
Total width | 80 mm |
Crown circle diameter | 232.8 mm |
Usually arrives within 14 working days