Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 30 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 30 |
ISO code | 12B-2 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 182.25 mm |
Outer diameter | 190.5 mm |
Material | C45 Steel |
Total width | 45 mm |
Crown circle diameter | 190.5 mm |
Usually arrives within 14 working days