MECALINE 887345 P24B1019R 12SR19 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P24B1019R
Rubix:255A0159
EAN:3660338407161

Documents
Product details : MECALINE 887345 P24B1019R 12SR19 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 19 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 19 |
| ISO code | 24b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 136 mm |
| Pitch diameter | 231.49 mm |
| Outer diameter | 246.5 mm |
| Total width | 55 mm |
| Crown circle diameter | 246.5 mm |
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
- Usually arrives within 14 working days
