Sprocket Pilot Bore Simplex
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 60 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 60 |
ISO code | 16B-1 |
Pilot bore diameter | 34 mm |
Hub diameter | 133 mm |
Material | Cast Iron GG25 |
Total width | 68 mm |
Crown circle diameter | 498.3 mm |
Usually arrives within 14 working days