MECALINE 876551 P20B3026 10TR26 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P20B3026
Rubix:254A7237
EAN:3660338301278


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 26 |
Documents
Product details : MECALINE 876551 P20B3026 10TR26 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B3 - 26 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 26 |
| ISO code | 20b-3 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 263.4 mm |
| Outer diameter | 278.6 mm |
| Total width | 115 mm |
| Crown circle diameter | 278.6 mm |
Show UNSPSC/ECL@SS
£ 158.01 excl. VAT
/ Each
£ 189.61 incl. VAT
- Usually arrives within 14 working days