Sprocket Pilot Bore Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 25 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 25 |
ISO code | 12B-1 |
Pilot bore diameter | 20 mm |
Hub diameter | 90 mm |
Pitch diameter | 152 mm |
Outer diameter | 160 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 40 mm |
Crown circle diameter | 160 mm |
Usually arrives within 14 working days