MECALINE 894618 P16B1013SS 8SR13SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B1013SS
Rubix:254A7624
Manufacturer :894618

Documents
Product details : MECALINE 894618 P16B1013SS 8SR13SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -13 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 13 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 78 mm |
| Pitch diameter | 106.12 mm |
| Outer diameter | 117 mm |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 38.14 excl. VAT
/ Each
£ 45.77 incl. VAT
- Usually arrives within 14 working days
